Phoenix Contact 3047491 Terminal Block End Cover, Grey, 65 L x 2.2 W x 40 H mm | Graybar Store
     
Phoenix Contact - Terminal Block End Cover, Grey, 65 L x 2.2 W x 40 H mm - 3047491
+ / - Hover over image to Zoom
Other Views

    Terminal Block End Cover, Grey, 65 L x 2.2 W x 40 H mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 3047491
    SKU: 25499741
    $1.24
    Checking Pricing
         
    Width (mm):2.2 mm
    Height (mm):40.0 mm
    Color:Grey
    Length:65.0 mm
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3047491
    • Color Grey
    • Height (mm) 40.0 mm
    • Length 65.0 mm
    • Width (mm) 2.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Cover, width: 2.2 mm