Phoenix Contact 3047452 Test Disconnect Terminal Block, Screw Connection, 500V, 28A, 26-10 AWG, 6.2mm W, Grey | Graybar Store
     
Phoenix Contact - Test Disconnect Terminal Block, Screw Connection, 500V, 28A, 26-10 AWG, 6.2mm W, Grey - 3047452
+ / - Hover over image to Zoom
Other Views

    Test Disconnect Terminal Block, Screw Connection, 500V, 28A, 26-10 AWG, 6.2mm W, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 3047452
    SKU: 25499738
    $6.69
    Checking Pricing
         
    Color:Grey
    No. of Levels:1
    Width (mm):6.2 mm
    AWG Range:26 - 10
    Mounting Type:NS35/7,5, NS35/15
    No. of Connections:2
    Rated Current:28A
    Rated Voltage:500V
    Length (mm):66 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3047452
    • Color Grey
    • Type Test Disconnect
    • UNSPSC 39121410
    • Connection Type Screw
    • Length (mm) 66 mm
    • Mounting Type NS35/7,5, NS35/15
    • No. of Levels 1
    • Width (mm) 6.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 2
    • AWG Range 26 - 10
    • Rated Current 28A
    • Rated Voltage 500V
    Product Overview:
    Test disconnect terminal block