Phoenix Contact 3047413 Test Disconnect Terminal Block, Screw Connection, 500V, 41A, 24-8 AWG, 8.2mm W, Grey | Graybar Store
     
Phoenix Contact - Test Disconnect Terminal Block, Screw Connection, 500V, 41A, 24-8 AWG, 8.2mm W, Grey - 3047413
+ / - Hover over image to Zoom
Other Views

    Test Disconnect Terminal Block, Screw Connection, 500V, 41A, 24-8 AWG, 8.2mm W, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 3047413
    SKU: 25432060
    $7.51
    Checking Pricing
         
    Color:Grey
    No. of Levels:1
    Length:100.8 mm
    AWG Range:24 - 8
    Mounting Type:NS35/7,5 or NS35/15 Mount
    No. of Connections:2
    Rated Current:41A
    Rated Voltage:500V
    Width:8.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3047413
    • Color Grey
    • Type Test Disconnect
    • UNSPSC 39121410
    • Connection Type Screw
    • Length 100.8 mm
    • Mounting Type NS35/7,5 or NS35/15 Mount
    • No. of Levels 1
    • Width 8.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 2
    • AWG Range 24 - 8
    • Rated Current 41A
    • Rated Voltage 500V
    Product Overview:
    Feed-through terminal block