Phoenix Contact 3047345 Warning Label for UT Terminal Blocks | Graybar Store
     
Phoenix Contact - Warning Label for UT Terminal Blocks - 3047345
+ / - Hover over image to Zoom
Other Views

    Warning Label for UT Terminal Blocks

    Manufacturer: Phoenix Contact
    Manufacturer #: 3047345
    SKU: 25499734
    $1.55
    Checking Pricing
         
    Quick Order:Y
    Color:yellow/black
    Diameter:0.00 mm
    Height (mm):25.2 mm
    Material:PA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3047345
    • Color yellow/black
    • Type Rectangle
    • Height (mm) 25.2 mm
    • Material PA
    • Diameter 0.00 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Warning sign for UT terminal blocks