Phoenix Contact 3047183 Partition plate | Graybar Store
     
Phoenix Contact - Partition plate - 3047183
+ / - Hover over image to Zoom
Other Views

    Partition plate

    Manufacturer: Phoenix Contact
    Manufacturer #: 3047183
    SKU: 25243143
    $0.92
    Checking Pricing
         
    Color:Grey
    Length:62.1 mm
    Height:52.5 mm
    Width:2.2 mm
    Additional Features:25243143
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3047183
    • Color Grey
    • UNSPSC 39121400
    • Additional Features 25243143
    • Height 52.5 mm
    • Length 62.1 mm
    • Materials PA
    • Width 2.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Partition plate, length: 62.1 mm, width: 2.2 mm, height: 52.5 mm, color: gray