Phoenix Contact 3046650 Component Terminal Block, Screw Connection, 500V, 24A, 26-12 AWG, 5.2mm W, Grey | Graybar Store
     
Phoenix Contact - Component Terminal Block, Screw Connection, 500V, 24A, 26-12 AWG, 5.2mm W, Grey - 3046650
+ / - Hover over image to Zoom
Other Views

    Component Terminal Block, Screw Connection, 500V, 24A, 26-12 AWG, 5.2mm W, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 3046650
    SKU: 25186076
    $7.36
    Checking Pricing
    Items sold in feet or each.
         
    Color:Grey
    No. of Levels:2
    Length:69.9 mm
    AWG Range:26 - 12
    Mounting Type:NS35/7,5 or NS35/15 Mount
    No. of Connections:4
    Rated Current:24A
    Rated Voltage:500V
    Width:5.2 mm
    Alternate Manufacturer Part No.:UTTB 2 5-DIO/O-U
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3046650
    • Color Grey
    • Type Component
    • UNSPSC 39121410
    • Alternate Manufacturer Part No. UTTB 2 5-DIO/O-U
    • Connection Type Screw
    • Length 69.9 mm
    • Mounting Type NS35/7,5 or NS35/15 Mount
    • No. of Levels 2
    • Width 5.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 4
    • AWG Range 26 - 12
    • Rated Current 24A
    • Rated Voltage 500V
    Product Overview:
    Component terminal block