Phoenix Contact 3046427 Fuse Terminal Block, Screw Connection, 60V, 10A, 24-8 AWG, 8.2mm W, Black | Graybar Store
     
Phoenix Contact - Fuse Terminal Block, Screw Connection, 60V, 10A, 24-8 AWG, 8.2mm W, Black - 3046427
+ / - Hover over image to Zoom
Other Views

    Fuse Terminal Block, Screw Connection, 60V, 10A, 24-8 AWG, 8.2mm W, Black

    Manufacturer: Phoenix Contact
    Manufacturer #: 3046427
    SKU: 25283699
    $17.90
    Checking Pricing
         
    Width (mm):8.2 mm
    Color:Black
    No. of Levels:1
    Length:57.8 mm
    AWG Range:24 - 8
    No. of Connections:2
    Rated Current:10A
    Rated Voltage:60V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3046427
    • Color Black
    • Type Fuse
    • UNSPSC 39121410
    • Connection Type Screw
    • Length 57.8 mm
    • No. of Levels 1
    • Width (mm) 8.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 2
    • AWG Range 24 - 8
    • Rated Current 10A
    • Rated Voltage 60V
    Product Overview:
    Lever-type fuse terminal block, black, for 6.3 x 32 mm G fuse inserts, with LED for 60 V DC