Phoenix Contact 3046388 Disconnect Terminal Block, Screw Connection, 400V, 20A, 26-12 AWG, 5.2mm W, Grey | Graybar Store
     
Phoenix Contact - Disconnect Terminal Block, Screw Connection, 400V, 20A, 26-12 AWG, 5.2mm W, Grey - 3046388
+ / - Hover over image to Zoom
Other Views

    Disconnect Terminal Block, Screw Connection, 400V, 20A, 26-12 AWG, 5.2mm W, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 3046388
    SKU: 25495820
    $3.32
    Checking Pricing
         
    Color:Grey
    No. of Levels:1
    Width (mm):5.2 mm
    AWG Range:26 - 12
    Mounting Type:NS35/7,5, NS35/15
    No. of Connections:2
    Rated Current:20A
    Rated Voltage:400V
    Length (mm):57.8 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3046388
    • Color Grey
    • Type Disconnect
    • UNSPSC 39121410
    • Connection Type Screw
    • Length (mm) 57.8 mm
    • Mounting Type NS35/7,5, NS35/15
    • No. of Levels 1
    • Width (mm) 5.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • No. of Connections 2
    • AWG Range 26 - 12
    • Rated Current 20A
    • Rated Voltage 400V
    Product Overview:
    Disconnect terminal block