Phoenix Contact 3045046 Feed-Through Terminal Block, Screw Connection, 1000V, 24A, 26-12 AWG, 5.2mm W, Orange | Graybar Store
     
Phoenix Contact - Feed-Through Terminal Block, Screw Connection, 1000V, 24A, 26-12 AWG, 5.2mm W, Orange - 3045046
+ / - Hover over image to Zoom
Other Views

    Feed-Through Terminal Block, Screw Connection, 1000V, 24A, 26-12 AWG, 5.2mm W, Orange

    Manufacturer: Phoenix Contact
    Manufacturer #: 3045046
    SKU: 25052992
    $1.37
    Checking Pricing
         
    Color:Orange
    No. of Levels:1
    Width (mm):5.2 mm
    AWG Range:26 - 12
    Mounting Type:NS35/7,5, NS35/15
    No. of Connections:2
    Rated Current:24A
    Rated Voltage:1000V
    Length (mm):47.7 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3045046
    • Color Orange
    • Type Feed-Through
    • UNSPSC 39121410
    • Connection Type Screw
    • Length (mm) 47.7 mm
    • Mounting Type NS35/7,5, NS35/15
    • No. of Levels 1
    • Width (mm) 5.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • No. of Connections 2
    • AWG Range 26 - 12
    • Rated Current 24A
    • Rated Voltage 1000V
    Product Overview:
    Feed-through terminal block