Phoenix Contact 3044733 Multi-Level Terminal Block, Screw Connection, 800V, 30A, 26-10 AWG, 6.2mm W, Grey, 4 Connections | Graybar Store
     
Phoenix Contact - Multi-Level Terminal Block, Screw Connection, 800V, 30A, 26-10 AWG, 6.2mm W, Grey, 4 Connections - 3044733
+ / - Hover over image to Zoom
Other Views

    Multi-Level Terminal Block, Screw Connection, 800V, 30A, 26-10 AWG, 6.2mm W, Grey, 4 Connections

    Manufacturer: Phoenix Contact
    Manufacturer #: 3044733
    SKU: 25071060
    $8.77
    Checking Pricing
         
    Color:Grey
    No. of Levels:2
    AWG Range:26 - 10
    No. of Connections:4
    Rated Current:30A
    Rated Voltage:800V
    Mounting Type:NS35/7,5 or NS35/15 Mount
    Length:69.9 mm
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3044733
    • Color Grey
    • Type Multi-Level
    • UNSPSC 39121410
    • Connection Type Screw
    • Length 69.9 mm
    • Mounting Type NS35/7,5 or NS35/15 Mount
    • No. of Levels 2
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • No. of Connections 4
    • AWG Range 26 - 10
    • Rated Current 30A
    • Rated Voltage 800V
    Product Overview:
    Double-level terminal block