Phoenix Contact 3044640 Knife Disconnect Terminal Block, Screw Connection, 400V, 22A, 26-12 AWG, 5.2mm W, Grey | Graybar Store
     
Phoenix Contact - Knife Disconnect Terminal Block, Screw Connection, 400V, 22A, 26-12 AWG, 5.2mm W, Grey - 3044640
+ / - Hover over image to Zoom
Other Views

    Knife Disconnect Terminal Block, Screw Connection, 400V, 22A, 26-12 AWG, 5.2mm W, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 3044640
    SKU: 25834683
    $9.28
    Checking Pricing
         
    Color:Grey
    No. of Levels:2
    Length:69.9 mm
    AWG Range:26 - 12
    Mounting Type:NS35/7,5 or NS35/15 Mount
    No. of Connections:4
    Rated Current:22A
    Rated Voltage:400V
    Width:5.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3044640
    • Color Grey
    • Type Knife Disconnect
    • UNSPSC 39121410
    • Connection Type Screw
    • Length 69.9 mm
    • Mounting Type NS35/7,5 or NS35/15 Mount
    • No. of Levels 2
    • Width 5.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 4
    • AWG Range 26 - 12
    • Rated Current 22A
    • Rated Voltage 400V
    Product Overview:
    Knife disconnect terminal block