Phoenix Contact 3044555 Multi-Conductor Terminal Block, Screw Connection, 500V, 24A, 26-12 AWG, 5.2mm W, Blue | Graybar Store
     
Phoenix Contact - Multi-Conductor Terminal Block, Screw Connection, 500V, 24A, 26-12 AWG, 5.2mm W, Blue - 3044555
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Terminal Block, Screw Connection, 500V, 24A, 26-12 AWG, 5.2mm W, Blue

    Manufacturer: Phoenix Contact
    Manufacturer #: 3044555
    SKU: 25052984
    $2.75
    Checking Pricing
         
    Color:Blue
    No. of Levels:1
    Width (mm):5.2 mm
    AWG Range:26 - 12
    Mounting Type:NS35/7,5, NS35/15
    No. of Connections:4
    Rated Current:24A
    Rated Voltage:500V
    Height (mm):46.9 mm
    Length (mm):65.4 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3044555
    • Color Blue
    • Type Multi-Conductor
    • UNSPSC 39121410
    • Connection Type Screw
    • Height (mm) 46.9 mm
    • Length (mm) 65.4 mm
    • Mounting Type NS35/7,5, NS35/15
    • No. of Levels 1
    • Width (mm) 5.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • No. of Connections 4
    • AWG Range 26 - 12
    • Rated Current 24A
    • Rated Voltage 500V
    Product Overview:
    Feed-through terminal block