Phoenix Contact 3044539 Ground Terminal Block, Screw Connection, 26-12 AWG, 5.2mm W, Green/Yellow, 3 Connections | Graybar Store
     
Phoenix Contact - Ground Terminal Block, Screw Connection, 26-12 AWG, 5.2mm W, Green/Yellow, 3 Connections - 3044539
+ / - Hover over image to Zoom
Other Views

    Ground Terminal Block, Screw Connection, 26-12 AWG, 5.2mm W, Green/Yellow, 3 Connections

    Manufacturer: Phoenix Contact
    Manufacturer #: 3044539
    SKU: 25083828
    $6.13
    Checking Pricing
         
    Color:Green/Yellow
    No. of Levels:1
    AWG Range:26 - 12
    Mounting Type:NS35/7,5 or NS35/15 Mount
    No. of Connections:3
    Length:57.8 mm
    Height:46.9 mm
    Width:5.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3044539
    • Color Green/Yellow
    • Type Ground
    • UNSPSC 39121410
    • Connection Type Screw
    • Height 46.9 mm
    • Length 57.8 mm
    • Mounting Type NS35/7,5 or NS35/15 Mount
    • No. of Levels 1
    • Width 5.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • No. of Connections 3
    • AWG Range 26 - 12
    Product Overview:
    Ground modular terminal block