Phoenix Contact 3044500 Multi-Conductor Terminal Block, Screw Connection, 500V, 32A, 26-10 AWG, 6.2mm W, Blue, 3 Connections | Graybar Store
     
Phoenix Contact - Multi-Conductor Terminal Block, Screw Connection, 500V, 32A, 26-10 AWG, 6.2mm W, Blue, 3 Connections - 3044500
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Terminal Block, Screw Connection, 500V, 32A, 26-10 AWG, 6.2mm W, Blue, 3 Connections

    Manufacturer: Phoenix Contact
    Manufacturer #: 3044500
    SKU: 25044489
    $2.55
    Checking Pricing
         
    Color:Blue
    No. of Levels:1
    Length:57.8 mm
    AWG Range:26 - 10
    Mounting Type:NS35/7,5 or NS35/15 Mount
    No. of Connections:3
    Rated Current:32A
    Rated Voltage:500V
    Height:46.9 mm
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3044500
    • Color Blue
    • Type Multi-Conductor
    • UNSPSC 39121410
    • Connection Type Screw
    • Height 46.9 mm
    • Length 57.8 mm
    • Mounting Type NS35/7,5 or NS35/15 Mount
    • No. of Levels 1
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • No. of Connections 3
    • AWG Range 26 - 10
    • Rated Current 32A
    • Rated Voltage 500V
    Product Overview:
    Feed-through terminal block