Phoenix Contact 3044238 Feed-through terminal block | Graybar Store
     
Phoenix Contact - Feed-through terminal block - 3044238
+ / - Hover over image to Zoom
Other Views

    Feed-through terminal block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3044238
    SKU: 25052979
    $6.87
    Checking Pricing
         
    Color:blue
    Height (mm):65.1 mm
    Length (mm):63.2 mm
    No. of Levels:1
    Width (mm):16 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3044238
    • Color blue
    • UNSPSC 39121410
    • Height (mm) 65.1 mm
    • Length (mm) 63.2 mm
    • No. of Levels 1
    • Width (mm) 16 mm
    • ECCN EAR99
    • Country of Origin TR - Turkey
    Product Overview: