Phoenix Contact 3043043 Plug-In Terminal Block, Spring-Cage Connection, 500V, 24A, 28-12 AWG, 5.2mm W, Grey | Graybar Store
     
Phoenix Contact - Plug-In Terminal Block, Spring-Cage Connection, 500V, 24A, 28-12 AWG, 5.2mm W, Grey - 3043043
+ / - Hover over image to Zoom
Other Views

    Plug-In Terminal Block, Spring-Cage Connection, 500V, 24A, 28-12 AWG, 5.2mm W, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 3043043
    SKU: 25079119
    $2.26
    Checking Pricing
         
    No. of Positions:1
    Color:Grey
    No. of Levels:1
    Length:15.8 mm
    AWG Range:28 - 12
    No. of Connections:1
    Rated Current:24A
    Rated Voltage:500V
    Height:39 mm
    Width:5.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3043043
    • Color Grey
    • Type Plug-In
    • UNSPSC 39121400
    • Connection Type Spring Cage
    • Height 39 mm
    • Length 15.8 mm
    • No. of Levels 1
    • No. of Positions 1
    • Width 5.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 1
    • AWG Range 28 - 12
    • Rated Current 24A
    • Rated Voltage 500V
    Product Overview:
    Plug