Phoenix Contact 3042748 Ground Terminal Block, Spring-Cage Connection, 28-10 AWG, 6.2mm W, Green/Yellow | Graybar Store
     
Phoenix Contact - Ground Terminal Block, Spring-Cage Connection, 28-10 AWG, 6.2mm W, Green/Yellow - 3042748
+ / - Hover over image to Zoom
Other Views

    Ground Terminal Block, Spring-Cage Connection, 28-10 AWG, 6.2mm W, Green/Yellow

    Manufacturer: Phoenix Contact
    Manufacturer #: 3042748
    SKU: 25849897
    $5.67
    Checking Pricing
         
    Color:Green/Yellow
    No. of Levels:1
    Width (mm):6.2 mm
    Quick Order:Y
    AWG Range:28 - 10
    Mounting Type:NS35/7,5, NS35/15
    No. of Connections:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3042748
    • Color Green/Yellow
    • Type Ground
    • Connection Type Spring Cage
    • Mounting Type NS35/7,5, NS35/15
    • No. of Levels 1
    • Width (mm) 6.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 2
    • AWG Range 28 - 10
    Product Overview: