Wiremold (Legrand) 304 Wire Duct Fitting, End Cap, 3-1/8 L x 1-1/4 W in, 3-1/8 in L, 1-1/4 in. W | Graybar Store
     
Wiremold (Legrand) - Wire Duct Fitting, End Cap, 3-1/8 L x 1-1/4 W in, 3-1/8 in L, 1-1/4 in. W - 304
+ / - Hover over image to Zoom
Other Views

    Wire Duct Fitting, End Cap, 3-1/8 L x 1-1/4 W in, 3-1/8 in L, 1-1/4 in. W

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 304
    SKU: 92048866
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Dimensions:3-1/8 L x 1-1/4 W in
    Length:3-1/8 in. L
    Width (Inches):1-1/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 304
    • Dimensions 3-1/8 L x 1-1/4 W in
    • Type End Cap
    • UNSPSC 39131713
    • Length 3-1/8 in. L
    • Width (Inches) 1-1/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    304 Endcap