Phoenix Contact 3038558 Terminal Block End Cover, Grey, 91.5 L x 2.2 W x 47.5 H mm | Graybar Store
     
Phoenix Contact - Terminal Block End Cover, Grey, 91.5 L x 2.2 W x 47.5 H mm - 3038558
+ / - Hover over image to Zoom
Other Views

    Terminal Block End Cover, Grey, 91.5 L x 2.2 W x 47.5 H mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 3038558
    SKU: 25112386
    $1.45
    Checking Pricing
         
    Color:Grey
    Length:91.5 mm
    Quick Order:Y
    Height:47.5 mm
    Width:2.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3038558
    • Color Grey
    • Height 47.5 mm
    • Length 91.5 mm
    • Width 2.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    End cover, length: 91.5 mm, width: 2.2 mm, height: 47.5 mm, color: gray