Phoenix Contact 3037397 Feed-Through Terminal Block, Spring-Cage Connection, 800V, 32A, 28-10 AWG, 6.2mm W, White | Graybar Store
     
Phoenix Contact - Feed-Through Terminal Block, Spring-Cage Connection, 800V, 32A, 28-10 AWG, 6.2mm W, White - 3037397
+ / - Hover over image to Zoom
Other Views

    Feed-Through Terminal Block, Spring-Cage Connection, 800V, 32A, 28-10 AWG, 6.2mm W, White

    Manufacturer: Phoenix Contact
    Manufacturer #: 3037397
    SKU: 25415833
    $2.84
    Checking Pricing
         
    Color:White
    No. of Levels:1
    Quick Order:Y
    AWG Range:28 - 10
    Mounting Type:NS35/7,5 or NS35/15 Mount
    No. of Connections:3
    Rated Current:32A
    Rated Voltage:800V
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3037397
    • Color White
    • Type Feed-Through
    • Connection Type Spring Cage
    • Mounting Type NS35/7,5 or NS35/15 Mount
    • No. of Levels 1
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • No. of Connections 3
    • AWG Range 28 - 10
    • Rated Current 32A
    • Rated Voltage 800V
    Product Overview: