Phoenix Contact 3036958 Terminal Block Plug-in Bridge, Blue, 4-Position, 6.2 mm Pitch | Graybar Store
     
Phoenix Contact - Terminal Block Plug-in Bridge, Blue, 4-Position, 6.2 mm Pitch - 3036958
+ / - Hover over image to Zoom
Other Views

    Terminal Block Plug-in Bridge, Blue, 4-Position, 6.2 mm Pitch

    Manufacturer: Phoenix Contact
    Manufacturer #: 3036958
    SKU: 25683547
    $2.33
    Checking Pricing
         
    No. of Positions:4
    Color:Blue
    Pitch (Spacing):6.2 mm
    Width (mm):23.1 mm
    Quick Order:Y
    Material:Copper
    Height (mm):23 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3036958
    • Color Blue
    • Type Plug-In
    • UNSPSC 39121426
    • Height (mm) 23 mm
    • No. of Positions 4
    • Width (mm) 23.1 mm
    • Material Copper
    • ECCN EAR99
    • Country of Origin DE - Germany
    • Pitch (Spacing) 6.2 mm
    Product Overview:
    Plug-in bridge, pitch: 6.2 mm, width: 23.1 mm, number of positions: 4, color: blue