Phoenix Contact 3036783 Isolating plugs | Graybar Store
     
Phoenix Contact - Isolating plugs - 3036783
+ / - Hover over image to Zoom
Other Views

    Isolating plugs

    Manufacturer: Phoenix Contact
    Manufacturer #: 3036783
    SKU: 25047066
    $1.85
    Checking Pricing
         
    Color:Orange
    Length:10.8 mm
    Height:23.1 mm
    Width:3.5 mm
    Additional Features:25047066
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3036783
    • Color Orange
    • UNSPSC 39121400
    • Additional Features 25047066
    • Height 23.1 mm
    • Length 10.8 mm
    • Width 3.5 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Isolating plugs, length: 10.8 mm, width: 3.5 mm, height: 23.1 mm, color: orange