Phoenix Contact 3036767 End cover | Graybar Store
Phoenix Contact - End cover - 3036767
+ / - Hover over image to Zoom
Other Views

    End cover

    Manufacturer: Phoenix Contact
    Manufacturer #: 3036767
    SKU: 25186157
    $1.25
    Checking Pricing
         
    Color:Grey
    Length:90.5 mm
    Height:43.5 mm
    Width:2.2 mm
    Additional Features:25186157
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3036767
    • Color Grey
    • UNSPSC 39121400
    • Additional Features 25186157
    • Height 43.5 mm
    • Length 90.5 mm
    • Materials PA
    • Width 2.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    End cover, length: 90.5 mm, width: 2.2 mm, height: 43.5 mm, color: gray