Mulberry 30367 Electrical Box Cover, 4 in. Round, Die-Cast Zinc, Wet Location Rated, (1) 1/2 in. Tapped Hole, Grey | Graybar Store
     
Mulberry - Electrical Box Cover, 4 in. Round, Die-Cast Zinc, Wet Location Rated, (1) 1/2 in. Tapped Hole, Grey - 30367
+ / - Hover over image to Zoom
Other Views

    Electrical Box Cover, 4 in. Round, Die-Cast Zinc, Wet Location Rated, (1) 1/2 in. Tapped Hole, Grey

    Manufacturer: Mulberry
    Manufacturer #: 30367
    SKU: 88181779
    $3.35
    Checking Pricing
         
    Color:Grey
    Material:Heavy Duty Die Cast Zinc
    Opening:(1) 1/2 in. Tapped Hole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 30367
    • Color Grey
    • UNSPSC 39121304
    • Opening (1) 1/2 in. Tapped Hole
    • Material Heavy Duty Die Cast Zinc
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mulberry; Electrical Box Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Round; Size: 4 IN; Number Of Outlet: (1) 1/2 IN Tapped Hole; Color: Grey