Phoenix Contact 3036657 End cover | Graybar Store
Phoenix Contact - End cover - 3036657
+ / - Hover over image to Zoom
Other Views

    End cover

    Manufacturer: Phoenix Contact
    Manufacturer #: 3036657
    SKU: 22069021
    $1.50
    Checking Pricing
         
    Color:Grey
    Length:80 mm
    Height:51.1 mm
    Width:2.2 mm
    Additional Features:22069021
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3036657
    • Color Grey
    • UNSPSC 39121400
    • Additional Features 22069021
    • Height 51.1 mm
    • Length 80 mm
    • Materials PA
    • Width 2.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    End cover, length: 80 mm, width: 2.2 mm, height: 51.1 mm, color: gray