Phoenix Contact 3035360 Feed-Through Terminal Block, Spring-Cage Connection, 800V, 24A, 28-12 AWG, 5.2mm W, Brown | Graybar Store
     
Phoenix Contact - Feed-Through Terminal Block, Spring-Cage Connection, 800V, 24A, 28-12 AWG, 5.2mm W, Brown - 3035360
+ / - Hover over image to Zoom
Other Views

    Feed-Through Terminal Block, Spring-Cage Connection, 800V, 24A, 28-12 AWG, 5.2mm W, Brown

    Manufacturer: Phoenix Contact
    Manufacturer #: 3035360
    SKU: 25420388
    $2.22
    Checking Pricing
    Items sold in feet or each.
         
    Color:Brown
    No. of Levels:1
    Quick Order:Y
    AWG Range:28 - 12
    Mounting Type:NS35/7,5 or NS35/15 Mount
    No. of Connections:2
    Rated Current:24A
    Rated Voltage:800V
    Width:5.2 mm
    Alternate Manufacturer Part No.:ST 2 5 BN
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3035360
    • Color Brown
    • Type Feed-Through
    • Alternate Manufacturer Part No. ST 2 5 BN
    • Connection Type Spring Cage
    • Mounting Type NS35/7,5 or NS35/15 Mount
    • No. of Levels 1
    • Width 5.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • No. of Connections 2
    • AWG Range 28 - 12
    • Rated Current 24A
    • Rated Voltage 800V
    Product Overview:
    ST 2 5 BN