Phoenix Contact 3035098 Terminal Block End Cover, Grey, 92.4 L x 2.2 W x 47 H mm | Graybar Store
     
Phoenix Contact - Terminal Block End Cover, Grey, 92.4 L x 2.2 W x 47 H mm - 3035098
+ / - Hover over image to Zoom
Other Views

    Terminal Block End Cover, Grey, 92.4 L x 2.2 W x 47 H mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 3035098
    SKU: 25109120
    $1.11
    Checking Pricing
         
    Length (mm):92.4 mm
    Width (mm):2.2 mm
    Height (mm):47.0 mm
    Color:Grey
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3035098
    • Color Grey
    • Height (mm) 47.0 mm
    • Length (mm) 92.4 mm
    • Width (mm) 2.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    End cover, length: 92.4 mm, width: 2.2 mm, height: 47 mm, color: gray