Phoenix Contact 3033715 Terminal Block Plug-in Bridge, Red, 2-Position, 6.2 mm Pitch | Graybar Store
     
Phoenix Contact - Terminal Block Plug-in Bridge, Red, 2-Position, 6.2 mm Pitch - 3033715
+ / - Hover over image to Zoom
Other Views

    Terminal Block Plug-in Bridge, Red, 2-Position, 6.2 mm Pitch

    Manufacturer: Phoenix Contact
    Manufacturer #: 3033715
    SKU: 25865386
    $0.53
    Checking Pricing
         
    No. of Positions:2
    Color:Red
    Pitch (Spacing):6.2 mm
    Quick Order:Y
    Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3033715
    • Color Red
    • Type Plug-In
    • No. of Positions 2
    • Material Copper
    • ECCN EAR99
    • Country of Origin CN - China
    • Pitch (Spacing) 6.2 mm
    Product Overview:
    Plug-in bridge, pitch: 6.2 mm, number of positions: 2, color: red