Phoenix Contact 3032871 Terminal Block 4 mm Test Adapter, 5.2/6.2 and 8.2 mm Pitch | Graybar Store
     
Phoenix Contact - Terminal Block 4 mm Test Adapter, 5.2/6.2 and 8.2 mm Pitch - 3032871
+ / - Hover over image to Zoom
Other Views

    Terminal Block 4 mm Test Adapter, 5.2/6.2 and 8.2 mm Pitch

    Manufacturer: Phoenix Contact
    Manufacturer #: 3032871
    SKU: 25701343
    $2.86
    Checking Pricing
         
    Quick Order:Y
    Color:gray
    Diameter:5.8 mm
    Material:Copper
    Length:5.8 mm
    Height:51.6 mm
    Width:5.8 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3032871
    • Color gray
    • Height 51.6 mm
    • Length 5.8 mm
    • Width 5.8 mm
    • Material Copper
    • Diameter 5.8 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    4 mm test adapter, for terminal blocks with 5.2 mm, 6.2 mm and 8.2 mm pitch