Phoenix Contact 3032651 Terminal Block Plug-in Bridge, Grey, 10-Position, 8.2 mm Pitch | Graybar Store
     
Phoenix Contact - Terminal Block Plug-in Bridge, Grey, 10-Position, 8.2 mm Pitch - 3032651
+ / - Hover over image to Zoom
Other Views

    Terminal Block Plug-in Bridge, Grey, 10-Position, 8.2 mm Pitch

    Manufacturer: Phoenix Contact
    Manufacturer #: 3032651
    SKU: 25701418
    $7.93
    Checking Pricing
         
    No. of Positions:10
    Color:Grey
    Pitch (Spacing):8.2 mm
    Width (mm):80.3 mm
    Quick Order:Y
    Material:Copper
    Height (mm):29.6 mm
    Diameter:6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3032651
    • Color Grey
    • Type Plug-In
    • Height (mm) 29.6 mm
    • No. of Positions 10
    • Width (mm) 80.3 mm
    • Material Copper
    • Diameter 6
    • ECCN EAR99
    • Country of Origin DE - Germany
    • Pitch (Spacing) 8.2 mm
    Product Overview:
    Plug-in bridge, pitch: 8.2 mm, width: 80.3 mm, number of positions: 10, color: gray