Phoenix Contact 3032211 Plug-in bridge | Graybar Store
     
Phoenix Contact - Plug-in bridge - 3032211
+ / - Hover over image to Zoom
Other Views

    Plug-in bridge

    Manufacturer: Phoenix Contact
    Manufacturer #: 3032211
    SKU: 25161848
    $23.63
    Checking Pricing
         
    Color:Blue
    Height:23 mm
    Width:308.3 mm
    Additional Features:25161848
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3032211
    • Color Blue
    • UNSPSC 39121400
    • Additional Features 25161848
    • Height 23 mm
    • Materials Copper
    • Width 308.3 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Plug-in bridge, pitch: 6.2 mm, width: 308.3 mm, number of positions: 50, color: blue