Mulberry 30318 Weatherproof Box, 4 in. Round, Die-Cast Aluminum, Gasket & Cover Included, (5) 1/2 in. Hubs (1-Each Side, 1-Back) | Graybar Store
     
Mulberry - Weatherproof Box, 4 in. Round, Die-Cast Aluminum, Gasket & Cover Included, (5) 1/2 in. Hubs (1-Each Side, 1-Back) - 30318
+ / - Hover over image to Zoom
Other Views

    Weatherproof Box, 4 in. Round, Die-Cast Aluminum, Gasket & Cover Included, (5) 1/2 in. Hubs (1-Each Side, 1-Back)

    Manufacturer: Mulberry
    Manufacturer #: 30318
    SKU: 88181769
    $12.89
    Checking Pricing
         
    Color:Grey
    Material:Die Cast Aluminum
    No. of Outlets:5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 30318
    • Color Grey
    • UNSPSC 39121305
    • No. of Outlets 5
    • Material Die Cast Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mulberry; Weatherproof Box; Round; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 IN Hub; Color: Grey; Cubic Capacity: 15.300 IN; Outlets/location: (4) Side, (1) Back