Phoenix Contact 3031050 Terminal Block End Cover, Grey, 141 L x 2.2 W x 43.2 H mm | Graybar Store
     
Phoenix Contact - Terminal Block End Cover, Grey, 141 L x 2.2 W x 43.2 H mm - 3031050
+ / - Hover over image to Zoom
Other Views

    Terminal Block End Cover, Grey, 141 L x 2.2 W x 43.2 H mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 3031050
    SKU: 99694658
    $2.42
    Checking Pricing
         
    Length (mm):141.0 mm
    Width (mm):2 mm
    Height (mm):43.2 mm
    Color:Grey
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3031050
    • Color Grey
    • Height (mm) 43.2 mm
    • Length (mm) 141.0 mm
    • Width (mm) 2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    End cover, length: 141 mm, width: 2 mm, height: 43.2 mm, color: gray