B-Line (Eaton) 3030P NEMA 4/12 Premier Series Panel, Steel, 30 x 30 in. | Graybar Store
     
B-Line (Eaton) - NEMA 4/12 Premier Series Panel, Steel, 30 x 30 in. - 3030P
+ / - Hover over image to Zoom
Other Views

    NEMA 4/12 Premier Series Panel, Steel, 30 x 30 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 3030P
    SKU: 99805316
    $335.17
    Checking Pricing
         
    Color:White
    Size:28.00 In Width X 28.00 In Height
    Standard:UL 508, CUL, IEC 60529
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 3030P
    • Color White
    • Size 28.00 In Width X 28.00 In Height
    • Application NEMA 4/12 Premier Series Enclosure
    • Type Premier Panel, Flanged
    Product Overview:
    PREMIER SERIES PANEL 30X30