Phoenix Contact 3030983 Test plugs | Graybar Store
Phoenix Contact - Test plugs - 3030983
+ / - Hover over image to Zoom
Other Views

    Test plugs

    Manufacturer: Phoenix Contact
    Manufacturer #: 3030983
    SKU: 25034362
    $11.10
    Checking Pricing
         
    Color:Red
    Length:22.4 mm
    Height:60 mm
    Width:5.2 mm
    Additional Features:25034362
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3030983
    • Color Red
    • UNSPSC 39121400
    • Additional Features 25034362
    • Height 60 mm
    • Length 22.4 mm
    • Materials PA
    • Width 5.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Test plugs, color: red