Phoenix Contact 3030491 End cover | Graybar Store
Phoenix Contact - End cover - 3030491
+ / - Hover over image to Zoom
Other Views

    End cover

    Manufacturer: Phoenix Contact
    Manufacturer #: 3030491
    SKU: 99694650
    $1.18
    Checking Pricing
         
    Color:Grey
    Length:71.5 mm
    Height:29 mm
    Width:2.2 mm
    Additional Features:99694650
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3030491
    • Color Grey
    • UNSPSC 39121400
    • Additional Features 99694650
    • Height 29 mm
    • Length 71.5 mm
    • Materials PA
    • Width 2.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    End cover, length: 71.5 mm, width: 2.2 mm, height: 29 mm, color: gray