B-Line (Eaton) 303012 SC NK Enclosure without Knockouts, 30 x 30 x 12 in. | Graybar Store
     
B-Line (Eaton) - Enclosure without Knockouts, 30 x 30 x 12 in. - 303012 SC NK
+ / - Hover over image to Zoom
Other Views

    Enclosure without Knockouts, 30 x 30 x 12 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 303012 SC NK
    SKU: 25417026
    $1,147.47
    Checking Pricing
         
    Color:ANSI 61 Grey
    Standard:UL 50, CSA C22.2, IEC 60529
    Depth:12 in.
    Height:30 in.
    Width:30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 303012 SC NK
    • Color ANSI 61 Grey
    • Application Wiring Boxes, Junction and Pull Boxes
    • Type NEMA 1, IP30, Screw Cover
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth 12 in.
    • Height 30 in.
    • Materials Acrylic Electrocoated Over Wash and Phosphate Undercoat 12 Gauge Steel
    • Width 30 in.
    • Standard UL 50, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      303012 SC NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SC enclosure w/o ko 30x30x12