B-Line (Eaton) 303012 RHC Type 3R Enclosure, Hinge Cover, 30 x 30 x 12 in. | Graybar Store
     
B-Line (Eaton) - Type 3R Enclosure, Hinge Cover, 30 x 30 x 12 in. - 303012 RHC
+ / - Hover over image to Zoom
Other Views

    Type 3R Enclosure, Hinge Cover, 30 x 30 x 12 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 303012 RHC
    SKU: 99806093
    $1,354.99
    Checking Pricing
         
    Color:ANSI 61 Grey
    Standard:UL 50, CSA C22.2, IEC 60529
    Depth:12 in.
    Height:30 in.
    Width:30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 303012 RHC
    • Color ANSI 61 Grey
    • Application Wiring Boxes, Junction and Pull Boxes
    • Mounting Style Wall Mount
    • Type NEMA 3R, IP32, Large Continuous Hinge Cover
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth 12 in.
    • Height 30 in.
    • Materials 14 Gauge Steel
    • Width 30 in.
    • Standard UL 50, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      303012 RHC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    N3R hc enclosure 30x30x12