Federal Signal 302GCX-120 SelecTone Hazardous Location Audible Signaling Device, 120V | Graybar Store
     
Federal Signal - SelecTone Hazardous Location Audible Signaling Device, 120V - 302GCX-120
+ / - Hover over image to Zoom
Other Views

    SelecTone Hazardous Location Audible Signaling Device, 120V

    Manufacturer: Federal Signal
    Manufacturer #: 302GCX-120
    SKU: 88095664
    $1,687.63
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 302GCX-120
    • UNSPSC 46171602
    Product Overview:
    SelecTone Hazardous Location Audible Signaling Device 120V- Available in 24VAC/DC, 120VAC and 240VAC, Reliable solid-state circuitry, Digital signal amplification, Built-in gain control, Fused input and output, Produces 0dBa to 114dBa at 10 feet (0dBa to 124dBa at 1 meter), Type 4X enclosure, External mounting tabs, Indoor/outdoor use, UL 1480 and CSFM Approved, UL and cUL Listed