Lenox 30297123CT Pilot Drill | Graybar Store
Lenox - Pilot Drill - 30297123CT
+ / - Hover over image to Zoom
Other Views

    Pilot Drill

    Manufacturer: Lenox
    Manufacturer #: 30297123CT
    SKU: 93198738
    $11.24
    Checking Pricing
         
    Chuck Size:1/4 in.
    No. of Pieces:1 Pc.
    Tool Application:DRILLING HOLES
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 30297123CT
    • Type PILOT DRILL
    • UNSPSC 27112800
    • Brand Lenox
    • Chuck Size 1/4 in.
    • No. of Pieces 1 Pc.
    • Tool Application DRILLING HOLES
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lenox 30297123CT Pilot Drill Bit, Shank Diameter: 1/4 IN, Shank Type: Hexagonal, Carbide Tipped, Fits 1L, 4L Solid Hexagonal, 2L Hollow Hexagonal Arbor
    Lenox 30297123CT Pilot Drill Bit, Shank Diameter: 1/4 IN, Shank Type: Hexagonal, Carbide Tipped, Fits 1L, 4L Solid Hexagonal, 2L Hollow Hexagonal Arbor