Mulberry 30266 Weatherproof Lug Box, 2-Gang, Die-Cast Aluminum, Grey, (7) 3/4 in. Hubs (2-Each End, 1-Each Side, 1-Back) | Graybar Store
     
Mulberry - Weatherproof Lug Box, 2-Gang, Die-Cast Aluminum, Grey, (7) 3/4 in. Hubs (2-Each End, 1-Each Side, 1-Back) - 30266
+ / - Hover over image to Zoom
Other Views

    Weatherproof Lug Box, 2-Gang, Die-Cast Aluminum, Grey, (7) 3/4 in. Hubs (2-Each End, 1-Each Side, 1-Back)

    Manufacturer: Mulberry
    Manufacturer #: 30266
    SKU: 88181745
    $16.46
    Checking Pricing
         
    Color:Grey
    Material:Die Cast Aluminum
    No. of Outlets:7 Outlet
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 30266
    • Color Grey
    • UNSPSC 39121305
    • No. of Outlets 7 Outlet
    • Material Die Cast Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 7; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 IN Hub; Color: Grey; Cubic Capacity: 30.500 IN; Outlets/location: (2) Each End, (1) Each Side, (1) Back