Phoenix Contact 3025338 Shield Connection Clamp, For Shield on Bus Bars | Graybar Store
     
Phoenix Contact - Shield Connection Clamp, For Shield on Bus Bars - 3025338
+ / - Hover over image to Zoom
Other Views

    Shield Connection Clamp, For Shield on Bus Bars

    Manufacturer: Phoenix Contact
    Manufacturer #: 3025338
    SKU: 25842898
    $8.13
    Checking Pricing
         
    Color:silver
    Height (mm):46.8 mm
    No. of Levels:1
    Width (mm):9 mm
    Length:19.5 mm L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3025338
    • Color silver
    • UNSPSC 39121432
    • Height (mm) 46.8 mm
    • Length 19.5 mm L
    • No. of Levels 1
    • Width (mm) 9 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Shield connection clamp, for shield on busbars, contact resistance < 1 mî©