Phoenix Contact 3025176 Shield Connection Clamp, Shield on Bus Bars | Graybar Store
     
Phoenix Contact - Shield Connection Clamp, Shield on Bus Bars - 3025176
+ / - Hover over image to Zoom
Other Views

    Shield Connection Clamp, Shield on Bus Bars

    Manufacturer: Phoenix Contact
    Manufacturer #: 3025176
    SKU: 99694554
    $13.81
    Checking Pricing
         
    Color:silver
    Length:0.768 in.
    Height:2.33 in.
    Width:0.669 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3025176
    • Color silver
    • UNSPSC 39121410
    • Height 2.33 in.
    • Length 0.768 in.
    • Width 0.669 in.
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Shield connection clamp, for shield on busbars, contact resistance < 1 mî©