Phoenix Contact 3024177 End cover | Graybar Store
Phoenix Contact - End cover - 3024177
+ / - Hover over image to Zoom
Other Views

    End cover

    Manufacturer: Phoenix Contact
    Manufacturer #: 3024177
    SKU: 99694501
    $0.55
    Checking Pricing
         
    Color:Grey
    Length:32 mm
    Height:22 mm
    Width:4 mm
    Additional Features:99694501
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3024177
    • Color Grey
    • UNSPSC 39121400
    • Additional Features 99694501
    • Height 22 mm
    • Length 32 mm
    • Materials PA
    • Width 4 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    End cover, length: 32 mm, width: 4 mm, height: 22 mm, color: gray