B-Line (Eaton) 302412 RTSC Type 3R Enclosure, Screw Cover, Knockouts, 30 x 24 x 12 in. | Graybar Store
     
B-Line (Eaton) - Type 3R Enclosure, Screw Cover, Knockouts, 30 x 24 x 12 in. - 302412 RTSC
+ / - Hover over image to Zoom
Other Views

    Type 3R Enclosure, Screw Cover, Knockouts, 30 x 24 x 12 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 302412 RTSC
    SKU: 92058399
    $738.91
    Checking Pricing
         
    Color:Grey
    Depth (Inches):13 in.
    Height (Inches):30.185 in.
    Width (Inches):24.31 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 302412 RTSC
    • Color Grey
    • Application COMMERCIAL ENCLOSURES,RTSC ENCL. TYPE 3R SCH.A
    • Brand Electrical Enclosures
    • Depth (Inches) 13 in.
    • Height (Inches) 30.185 in.
    • Width (Inches) 24.31 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    N3R sc enclosure w/ ko 30x24x12