B-Line (Eaton) 302412-4XS Type 4X Enclosure, Stainless Steel, One-Door, 30 x 24 x 12 in. | Graybar Store
     
B-Line (Eaton) - Type 4X Enclosure, Stainless Steel, One-Door, 30 x 24 x 12 in. - 302412-4XS
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Stainless Steel, One-Door, 30 x 24 x 12 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 302412-4XS
    SKU: 92047661
    $4,148.79
    Checking Pricing
         
    Standard:UL 508, CSA C22.2, IEC 60529
    Depth:12 in.
    Height:30 in.
    Width:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 302412-4XS
    • Application Indoor/Outdoor
    • Mounting Style Wall Mount
    • Type NEMA 4X, IP66, Single Door
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth 12 in.
    • Height 30 in.
    • Materials Stainless Steel
    • Width 24 in.
    • Standard UL 508, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      302412-4XS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    type 4x stainless steel single-door enclosure, 30x24x12