B-Line (Eaton) 302410 RTSC NK Type 3R Enclosure, Steel, Screw Cover, 30 x 24 x 10 in. | Graybar Store
     
B-Line (Eaton) - Type 3R Enclosure, Steel, Screw Cover, 30 x 24 x 10 in. - 302410 RTSC NK
+ / - Hover over image to Zoom
Other Views

    Type 3R Enclosure, Steel, Screw Cover, 30 x 24 x 10 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 302410 RTSC NK
    SKU: 25156823
    $734.53
    Checking Pricing
         
    Color:Grey
    Standard:UL 50, CSA C22.2, IEC 60529
    Depth:10 in.
    Height:30 in.
    Width:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 302410 RTSC NK
    • Color Grey
    • Application COMMERCIAL ENCLOSURES,RTSC ENCL. TYPE 3R SCH.A
    • Type NEMA 3R, IP32, Screw Cover
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth 10 in.
    • Height 30 in.
    • Materials 14 Gauge Galvanized Steel
    • Width 24 in.
    • Standard UL 50, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      302410 RTSC NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    n3r sc enclosure w/o ko 30x24x10