Lenox 3022828CT Carbide Tipped Hole Saw, 1-3/4 in., 3 TPI | Graybar Store
     
Lenox - Carbide Tipped Hole Saw, 1-3/4 in., 3 TPI - 3022828CT
+ / - Hover over image to Zoom
Other Views

    Carbide Tipped Hole Saw, 1-3/4 in., 3 TPI

    Manufacturer: Lenox
    Manufacturer #: 3022828CT
    SKU: 89061395
    $28.08
    Checking Pricing
         
    Cutting Depth (Inches):1.85 in.
    Packaging:BOX
    Thread Size:5/8-18 in.
    Hole Diameter:1-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 3022828CT
    • Type CARBIDE TIPPED HOLE SAWS
    • UNSPSC 27112826
    • Brand Lenox
    • Cutting Depth (Inches) 1.85 in.
    • Hole Diameter 1-3/4 in.
    • Thread Size 5/8-18 in.
    • For Use With DRILL
    • Packaging BOX
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LENOX; Hole Saw; Z; Hole Diameter: 1-3/4 IN; Arbor Size: 2L Snap-Back, 2L Or 7L Standard; Pipe Tap Size: 1-1/2 IN; Pipe Entrance: 1-1/4 IN; Material: Carbide Tipped
    LENOX; Hole Saw; Z; Hole Diameter: 1-3/4 IN; Arbor Size: 2L Snap-Back, 2L Or 7L Standard; Pipe Tap Size: 1-1/2 IN; Pipe Entrance: 1-1/4 IN; Material: Carbide Tipped