Lenox 3021818CT Carbide Tipped Hole Saw, 1-1/8 in. | Graybar Store
     
Lenox - Carbide Tipped Hole Saw, 1-1/8 in. - 3021818CT
+ / - Hover over image to Zoom
Other Views

    Carbide Tipped Hole Saw, 1-1/8 in.

    Manufacturer: Lenox
    Manufacturer #: 3021818CT
    SKU: 89061399
    $21.80
    Checking Pricing
         
    Cutting Depth (Inches):1.85 in.
    Packaging:BOX
    Thread Size:1/2-20 in.
    Hole Diameter:1-1/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 3021818CT
    • Type CARBIDE TIPPED HOLE SAWS
    • UNSPSC 27112826
    • Brand Lenox
    • Cutting Depth (Inches) 1.85 in.
    • Hole Diameter 1-1/8 in.
    • Thread Size 1/2-20 in.
    • For Use With DRILL
    • Packaging BOX
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LENOX; Hole Saw; Z; Hole Diameter: 1-1/8 IN; Arbor Size: 1L Or 4L Standard; Pipe Tap Size: 1 IN; Pipe Entrance: 3/4 IN; Material: Carbide Tipped
    LENOX; Hole Saw; Z; Hole Diameter: 1-1/8 IN; Arbor Size: 1L Or 4L Standard; Pipe Tap Size: 1 IN; Pipe Entrance: 3/4 IN; Material: Carbide Tipped