Molex 302002A01F200 Single Ended Cordset, Cable Cord Set, 600 V, 5 A, 16 AWG, 12 Conductor, Yellow, 20 ft. L | Graybar Store
     
Molex - Single Ended Cordset, Cable Cord Set, 600 V, 5 A, 16 AWG, 12 Conductor, Yellow, 20 ft. L - 302002A01F200
+ / - Hover over image to Zoom
Other Views

    Single Ended Cordset, Cable Cord Set, 600 V, 5 A, 16 AWG, 12 Conductor, Yellow, 20 ft. L

    Manufacturer: Molex
    Manufacturer #: 302002A01F200
    SKU: 99518621
    $198.21
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:IP Rating - IP67, Male-Pigtail Gender, Single Keyway, Straight to Pigtail Orientation
    Cable Type:STOOW
    Conductor Material:Brass
    Outer Diameter:0.71 (Cable) in.
    Phase:3 Phase
    Standard:CSA, UL Listed
    Conductor Size:16 AWG
    No. of Conductors:12
    Color:Yellow
    Length:20 ft.
    Material:Black Epoxy Coated Zinc (Coupling Nut), Gold (Plating Mating), PVC (Connector Body)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 302002A01F200
    • Cable Type STOOW
    • Color Yellow
    • No. of Conductors 12
    • Application Industrial
    • Type Single Ended Cordset
    • UNSPSC 39121413
    • Additional Features IP Rating - IP67, Male-Pigtail Gender, Single Keyway, Straight to Pigtail Orientation
    • Conductor Material Brass
    • Conductor Size 16 AWG
    • Connection Type Threaded
    • Jacket Material PVC
    • Length 20 ft.
    • No. of Poles 12
    • Outer Diameter 0.71 (Cable) in.
    • Phase 3 Phase
    • Temperature Rating -20 to 105°C
    • Material Black Epoxy Coated Zinc (Coupling Nut), Gold (Plating Mating), PVC (Connector Body)
    • Standard CSA, UL Listed
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cable Cord Set, Single Ended Cordset, 600 V, 5 A, Industrial, Threaded, PVC, Black Epoxy Coated Zinc (Coupling Nut)